Cut protection sleeve
Size | 8 |
---|---|
Cutting resistance level | D |
Main material | Polyester |
Size | 8 |
---|---|
Cutting resistance level | D |
Main material | Polyester |
Food contact | Yes |
Usage environment | Dry |
ESD | No |
Type | Have sleeves |
Colour | Black |
Usually arrives within 14 working days