References
Facom:412.10AVSE
Rubix:1233738
EAN:3148511754528



Product details : FACOM CABLE CUT 412.10AVSE
B [mm]: 30B1 [mm]: 35E [mm]: 13E1 [mm]: 35H [mm]: 35L [mm]: 230L1 [mm]: 80Cu - max. Ø [mm²]: 14[g]: 510
Strengths
•Forged safety stops
"Two-colour warning system" insulation
"Two-colour warning system" insulation
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x75x35 mm |
| Package weight | 420 g |
| Nose shape | half-round |
| Cutting capacity | 8 mm |
| Length | 195 mm |
| Material | steel (cutting blade) |
| Length of noses | 35 mm |
| Weight | 390 g |
Show UNSPSC/ECL@SS
£ 68.63 excl. VAT
/ Each
£ 82.36 incl. VAT
- Delivery usually within ( 14 ) days
