ROEBUCK VDE DIAGONAL CUTTING PLIERS 160MM 2521470
Vde diagonal cutter for medium hard wire
See technical informationSee documentsReferences
Superseded Ref:7770638
Roebuck:5073398
Rubix:2521470
EAN:3660338341755

Documents
Product details : ROEBUCK VDE DIAGONAL CUTTING PLIERS 160MM 2521470
Standard: DIN ISO 5749/ EN IEC 60900 Certified VDE/GS
Maximum diameter of cutting medium to hard wires: 2,8mm
Chrome finish.
German manufacture.
1000V VDE Approved.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 160 mm |
| Length of noses | 20 mm |
Show UNSPSC/ECL@SS
£ 38.37 excl. VAT
/ Each
£ 46.04 incl. VAT
- In stock: Next day delivery
