KNIPEX 0206200 COMBINATION PLIERS 200MM


High Leverage Combination Pliers

References
knipex:02 06 200
rubix:2003155
ean:4003773010029
brand logo
brand logo
Technical specifications
Nose shapeUniversal
Cutting capacity13 mm
Length200 mm
See all Specifications

Product details : KNIPEX 0206200 COMBINATION PLIERS 200MM


02 06 200 High Leverage Combination Pliers
35% less effort required than with conventional combination pliers. with cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Precise, minimal light gap between the gripping jaws to ensure optimal function of the cutting edges. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC.
  • Cutting capacities hard wire (diameter): Ø 2.8 mm
  • Cutting capacities piano wire (diameter): Ø 2.2 mm
  • Cutting capacity copper cable, multiple-stranded: Ø 13.0 mm
  • Cutting capacity copper cable, multiple-stranded: 25.0 mm²
  • VDE tested: yes  
  • 35 % less effort required than with conventional combination pliers. With cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. cutter head: special high-grade tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)210x55x20 mm
    Nose shapeUniversal
    Cutting capacity13 mm
    Length200 mm
    Weight343 g
    Show UNSPSC/ECL@SS
    £ 31.07 excl. VAT
    / Each
    £ 37.28 incl. VAT
    • Usually arrives within 14 working days