Snipe Nose Pliers with Insulated Handles and Phosphate Finish
Nose shape | Vise |
---|---|
Cutting capacity | 4 mm |
Length | 160 mm |
Logistic Weight | 200 g |
---|---|
Nose shape | Vise |
Cutting capacity | 4 mm |
Length | 160 mm |
Length of noses | 72 mm |
Weight | 170 g |
Usually arrives within 14 working days