References
Knipex:95 26 165
Rubix:80140737
EAN:4003773069980

Product details : KNIPEX 9526165 CABLE SHEARS 165MM
95 26 165 Cable Shears
clean and smooth cut without crushing and deformation. easy cutting with one-hand operation. adjustable bolted joint, self-retaining screw. Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²). Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. With guard. internal opening spring, protected and captive.
Cutting capacity copper cable, multiple-stranded: 50 mm² Cutting capacity copper cable, multiple-stranded: Ø 15 mm AWG: 1 / 0 VDE tested: yes
clean and smooth cut without crushing and deformation. easy cutting with one-hand operation. adjustable bolted joint, self-retaining screw. Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²). Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. With guard. internal opening spring, protected and captive.
For cutting copper and aluminium single conductors as well as multiple stranded cables. Clean and smooth cut without crushing and deformation. Not suitable for steel wire and hard drawn copper conductors. Precision ground, hardened blades. Easy cutting with one-hand operation. With guard. Adjustable bolted joint, self-retaining screw. High-grade special tool steel, forged, oil-hardened
Strengths
•Precision-ground, hardened blades
Clean and smooth cut without crushing and deformation
Easy cutting with one-hand operation
Guard prevents operators’ fingers being pinched
Adjustable bolted joint
Self-retaining screw
Clean and smooth cut without crushing and deformation
Easy cutting with one-hand operation
Guard prevents operators’ fingers being pinched
Adjustable bolted joint
Self-retaining screw
Applications
Considerable Deforming and Crushing of the Cable
Technical specifications
Attributes
| Nose shape | flat |
|---|---|
| Cutting capacity | 15 mm |
| Length | 165 mm |
| Material | high-grade special tool steel (forged, oil-hardened) |
| Weight | 275 g |
Show UNSPSC/ECL@SS
£ 58.61 excl. VAT
/ Each
£ 70.33 incl. VAT
- In stock: Next day delivery




