PFERD 65504020 CUT-OFF WHEEL FOR STRAIGHT GRINDER 40X2X6MM
Cutting discs EHT 40-2,1 A46 P SG 6,0
See technical informationReferences
Pferd Tools:EHT 40-2,0 SG STEELOX/6,0
Rubix:228A7520
Manufacturer :65504020
EAN:4007220165652





Technical specifications
| Diameter | 40 mm |
|---|---|
| Thickness | 2.1 mm |
| Abrasive Material | aluminium oxide |
Product details : PFERD 65504020 CUT-OFF WHEEL FOR STRAIGHT GRINDER 40X2X6MM
Universal cut-off wheel for use on straight grinders with a high cutting performance and very long tool life
•Ideal for hard-to-reach areas.
•Universal cut-off wheel for many different materials.
•Fast work progress thanks to high cutting performance.
•Maximum economic efficiency due to very long tool life.
•Priced per piece, order quantity 50 pieces
•Universal cut-off wheel for many different materials.
•Fast work progress thanks to high cutting performance.
•Maximum economic efficiency due to very long tool life.
•Priced per piece, order quantity 50 pieces
Cutting discs EHT 40-2,1 A46 P SG 6,0
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Thickness | 2.1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 6 mm |
| Application | cutting of profiles; cutting of sheet metal; cutting of solid material; cutting out holes |
| Shape | eht / 41 / t1 |
| Max speed | 80 m/s |
| Series | performance line sg |
Show UNSPSC/ECL@SS
£ 2.23 excl. VAT
/ Each
£ 2.68 incl. VAT
- Usually arrives within 14 working days