Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
BOSCH 2608619270 X-LOCK MULTI MATERIAL 125X1.6X22.23 STRAIGHT CUTTING
BOSCH 2608619270 X-LOCK MULTI MATERIAL 125X1.6X22.23 STRAIGHT CUTTING
X-Lock Multi-Material Disc
References
bosch:
2608619270
rubix:
207A0907
ean:
3165140947602
Technical specifications
Diameter
125
mm
Thickness
1.6
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608619270 X-LOCK MULTI MATERIAL 125X1.6X22.23 STRAIGHT CUTTING
Multi-Material Disc
Technical specifications
Attributes
Diameter
125
mm
Thickness
1.6
mm
Shape
Straight cut
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.03
excl. VAT
/
Each
£
2.44
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 300 X 20 METAL CUTTING DISC MP288221
ROEBUCK 866818 DTI STAINLESS STEEL CUTTING DISC 125 X 1.6 X 22.23 MM
ATLASSG 66252921753 BRONZE CUTTING DISC A46T 230X1.9X22.23MM T41 PACK
METAL CUTTING DISC 115X22 BORE
3M 86457 CUBITRON 3 CUT-OFF WHEEL 60+ T41 125 X1.3 X22.23MM
NORTON VULCAN FLAT INOX CUTTING DISC 230X1.9X22MM A46 PK25 66252833406
66252831488 14 CUTTING DISC SINGLE
KLINGSPOR 189002 METAL CUTTING DISC XCELDISC9C 9 INCH
3M 90230 CUBITRON 3 CUT-OFF WHEEL 60+ T41 75 X1 X6.35MM
2.608.619.266 115MM INOX REF 2.608.619.266 PK10
ROEBUCK 866813 LIFE+EVO CUTTING DISC SSTEEL METAL 230 X 2 22.23 MM
ROEBUCK 866817 DTI STAINLESS STEEL CUTTING DISC 125 X 1 X 22.23 MM
NORTON 66252925490 VULCAN INOX CUTTING DISC 115X2.5X22.23MM PACK 25
FLEXOVIT 66252831176 DPC GEN PURP CUTTING DISC 125X3.4X22.23MM PACK 25
NORTON VULC FLAT INOX CUTTNG DISC 125X1.6X22.23 A46 PK 25 66252833403