FLEXOVIT 66252831082 FLAT FOUNDRY CUTTING DISC 230X3.4X22.23MM PACK 25
Flexovit FOUNDRY
See technical informationSee documentsReferences
Flexovit:66252831082
Rubix:270A4177


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 3.4 mm |
| Abrasive Material | zirconium |
Documents
Product details : FLEXOVIT 66252831082 FLAT FOUNDRY CUTTING DISC 230X3.4X22.23MM PACK 25
Flexovit cut-off and grinding wheels ensure a long service life and an excellent cutting ratio.
Strengths
Hardness: High. For nodular and grey cast iron.
Applications
Cutting
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 3.4 mm |
| Abrasive Material | zirconium |
| Reaming diameter | 22.23 mm |
| Application | for nodular and grey cast iron |
| Shape | round |
| Max speed | 80 m/s |
Show UNSPSC/ECL@SS
£ 201.89 excl. VAT
/ Each
£ 242.27 incl. VAT
- In stock: Next day delivery