Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
GMSAF30062 75MM X 1.6 FLEXICUT
GMSAF30062 75MM X 1.6 FLEXICUT
Flexi-cut Flexible Cut Off Disc
References
ata garryson:
GMSAF30062
rubix:
4501445
Product details
Technical specifications
Product details : GMSAF30062 75MM X 1.6 FLEXICUT
Ideal for cut-off, notching and slotting on a wide range of materials including Ceramics, Mild Steel, Aluminium, Titanium and Nimonics
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.83
excl. VAT
/
Each
£
4.60
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
TYROLIT 41509 CUT-OFF WHEEL 178X2.5X22.23MM PREMIUM PK25
NORTON 66252925503 VULCAN CUTTING DISC 230X3.2X22.2MM T42 PACK 25
NORTON 66253371347 QUANTUM 3 INOX CUTTING DISC 115X1X22.23MM PK25
3M A60357 SCOTCH-BRITE ROLOC LIGHT GRINDING BLEND DISC GB-DR 76MM SD
NORTON 66252918924 C60T-125X1.0X22.23-T41 NOR-MULTI PURPOSE
NORTON 66253371350 QUANTUM 3 INOX CUTTING DISC 125X1X22.23MM PACK 25
3M 86581 CUBITRON 3 CUT-OFF WHEEL 80+ T41 115 X0.8 X22.23MM
FLEXOVIT THIN CUTTING DISC 115 X 1.0 X 22.23
MAKITA A-85313 CUT OFF WHEEL 125X2.5X22 A30R
FLEXOVIT 66252918950 RETROL SAW CUTTING DISC 300X3.5X20MM
ROEBUCK 866812 LIFE+EVO CUTTING DISC SSTEEL METAL 125 X 1.6 22.23 MM
NORTON VULCAN COMBO 300 X 10 X 2.5 X 20MM 70184630198
NORTON CUTTINGDISC230MMPK25 66252918816
NORTON VULCAN FLAT INOX CUTTING DISC 230X1.9X22MM A46 PK25 66252833406
NORTON VORTEX RAPID PREP SELFGRIP 180MM DISC XTRA CRS 66623378973(SGL)