BOSCH 4.0X75MMCONCRETEDRIL 2608597656

CYL-3 concrete drills

See technical information
References
Bosch:2608597656
Rubix:123A0717
EAN:3165140186681
brand logo
Technical specifications
Total length75 mm
Drilling diameter4 mm
Length of cut40 mm
See all Specifications

Product details : BOSCH 4.0X75MMCONCRETEDRIL 2608597656



Diameter (D) mm: 4.00
Work length (L1) mm: 40
Total Length (L2) mm: 75

Applications

Concrete | BétonPierre | Masonry

Technical specifications


Attributes
Logistic Weight9 g
Packaged dimensions (D x W x H)145x41x5 mm
Package weight9 g
Total length75 mm
Drilling diameter4 mm
Length of cut40 mm
Body materialcarbide
Type of tailcylindrical
Show UNSPSC/ECL@SS
£ 2.07 excl. VAT
/ Each
£ 2.48 incl. VAT
  • Usually arrives within 14 working days