DEWALT DT9581-QZ SDS-PLUS MASONRY DRILL BIT 16 X 300MM


Drill Bit

References
dewalt:DT9581-QZ
rubix:2006527
ean:5035048055564
brand logo
brand logo
Technical specifications
Total length300 mm
Drilling diameter16 mm
Length of cut250 mm
See all Specifications

Product details : DEWALT DT9581-QZ SDS-PLUS MASONRY DRILL BIT 16 X 300MM


Strengths

•It is amongst the best in terms of its speed, life and endurance<br>Long life and greater durability<br>Optimised flute design allows efficient debris removal<br>Hardened body for extra strength and reduced breakage<br>New tip design ensures better bit penetration, longer life, faster drilling and greater durability

Applications

Masonry;Concrete

Technical specifications


Attributes
Total length300 mm
Drilling diameter16 mm
Length of cut250 mm
Body materialCarbide
Type of tailSDS
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
  • Usually arrives within 14 working days