BOSCH 2608831040 SDS PLUS 3 14MMX 200MM X 265MM DRILL BIT
SDS-plus-3 drill bits for hammer drills
See technical informationReferences
Bosch:2608831040
Rubix:224A1501
EAN:6949509209719




Technical specifications
| Total length | 260 mm |
|---|---|
| Drilling diameter | 14 mm |
| Length of cut | 200 mm |
Product details : BOSCH 2608831040 SDS PLUS 3 14MMX 200MM X 265MM DRILL BIT
For masonry and concrete. For all SDS-plus drills.
Technical specifications
Attributes
| Total length | 260 mm |
|---|---|
| Drilling diameter | 14 mm |
| Length of cut | 200 mm |
| Body material | hss |
| Type of tail | cylindrical |
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
- Usually arrives within 14 working days