Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-02.100U0-WJ30RE SOLID CARBIDE DRILL 3-5 7781154
TITEX DC150-03-02.100U0-WJ30RE SOLID CARBIDE DRILL 3-5 7781154
Solid carbide twist drills
References
walter titex:
DC150-03-02.100U0-WJ30RE
rubix:
357A2273
manufacturer :
7781154
ean:
4031132437613
Technical specifications
Drilling diameter
2.1
mm
Total length
38
mm
Product details
Technical specifications
Product details : TITEX DC150-03-02.100U0-WJ30RE SOLID CARBIDE DRILL 3-5 7781154
Solid carbide twist drills DC150-03-02.900U0-WJ30RE
Solid carbide twist drills • Perform • DIN 6539 • 3xD • Cylindrical shank • point angle 140° • Dc=0.0827in
Technical specifications
Attributes
Drilling diameter
2.1
mm
Total length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.68
excl. VAT
/
Each
£
46.42
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0880-026A1-XMGC34 SC DRILLS CORODRILL 460 6241279
SANDVIK 460.1-0700-035A0-XM GC34 460 SOLID CARBIDE DRILL 6241108
SANDVIK 860.1-0390-018A1-PMP1BM SC DRILLS CORODRILL 8151102
TITEX DC150-03-16.000D1-WJ30RE SOLID CARBIDE DRILL 7287758
TITEX A3367-6 DRILLS SC BSX ALPHAJET ALPHA44 5063681
GUHRING 05515 003.700 RATIO DRILL SOLID CARBIDE 3.700MM
SANDVIK 860.1-0397-018A1-PMP1BM SC DRILLS CORODRILL 8151105
SANDVIK 460.1-1191-060A1-XMGC34 SC DRILLS CORODRILL 460 6241014
TITEX DC150-05-08.100D1-WJ30RE SOLID CARBIDE DRILL 7287819
GUHRING 05510 007.400 RATIO DRILL/COOLING SOLID CARBIDE 7.400MM
SANDVIK R840-0630-50-A0A1220 SC DRILLS CORODRILL 5746931
DORMER R45811.0 DRILL 11.00 MM 5980384
SANDVIK 860.1-1270-040A0-PMP1BM SC DRILLS CORODRILL 8151029
TITEX DC150-05-04.400D1-WJ30RE SOLID CARBIDE DRILL 7287779
TITEX DC150-05-17.300D1-WJ30RE SOLID CARBIDE DRILL 7287887