CUTLINE DRILL - HSS JOBBER MM 9.3 845827
Cylindrical drill bit - hss
See technical informationSee documentsReferences
GISS Cutline:845827
Rubix:845827
EAN:3660338078651


Technical specifications
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER MM 9.3 845827
An N type drill bit for most common uses
Technical specifications
Attributes
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 9.3 mm |
Show UNSPSC/ECL@SS
£ 4.76 excl. VAT
/ Each
£ 5.71 incl. VAT
- Usually arrives within 14 working days