Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-07.600D0-WJ30RE SOLID CARBIDE DRILL 7287662
TITEX DC150-03-07.600D0-WJ30RE SOLID CARBIDE DRILL 7287662
Solid carbide twist drills
References
walter titex:
DC150-03-07.600D0-WJ30RE
rubix:
2592883
manufacturer :
7287662
ean:
4031132400273
Technical specifications
Drilling diameter
7.6
mm
Total length
79
mm
Product details
Technical specifications
Product details : TITEX DC150-03-07.600D0-WJ30RE SOLID CARBIDE DRILL 7287662
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2992in
Technical specifications
Attributes
Drilling diameter
7.6
mm
Total length
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.67
excl. VAT
/
Each
£
62.00
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05511 020.000 RATIO DRILL/COOLING SOLID CARBIDE 20.000MM
TITEX DC150-05-03.000A0-WJ30TA SOLID CARBIDE DRILL 7462060
SANDVIK 460.1-1210-061A0-XMGC34 SC DRILLS CORODRILL 460 6241162
GUHRING 05515 006.900 RATIO DRILL SOLID CARBIDE 6.900MM
DORMER R45711.4 DRILL 11.40 MM 5979038
SANDVIK 860.1-0525-016A1-SM1210 SC DRILLS CORODRILL 7574699
SANDVIK R840-0820-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747234
SANDVIK 860.1-0357-028A1-GMX1BM SC DRILLS CORODRILL 7823898
SANDVIK 861.1-0397-119A1-GMGC34 SC DRILLS LONG AND MICRO 6150963
SANDVIK 860.1-0380-031A1-GMX1BM SC DRILLS CORODRILL 7823900
TITEX DC150-03-09.000D1-WJ30RE SOLID CARBIDE DRILL 7287743
SANDVIK R840-1140-30-A1A 1220 5748304
TITEX DC150-05-04.700D1-WJ30RE SOLID CARBIDE DRILL 7287783
SANDVIK 860.1-1040-052A0-GMX1BM SC DRILLS CORODRILL 7781801
SANDVIK 860.1-0670-034A0-GMX1BM SC DRILLS CORODRILL 7781785