CUTLINE DRILL - HSS CO5% JOBBER MM 1.8 845854
Cylindrical hss drill bits co5% - normal series
See technical informationSee documentsReferences
GISS Cutline:845854
Rubix:845854
EAN:3660338078910


Technical specifications
| Drilling diameter | 1.8 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
Documents
Product details : CUTLINE DRILL - HSS CO5% JOBBER MM 1.8 845854
HSS Co5% drill bit DIN 338N - Cross grinding from the diameter of 2
Powerful, ground twist drill with reinforced core diameter - Very precise concentricity & centring accuracy with 135° tip angle
5% Cobalt to make the drill harder and more heat-resistant
High performance drill for use in production on column drills - Use with powertools are not recomended
Range from diameter 1 to 13mm by 0,1
Powerful, ground twist drill with reinforced core diameter - Very precise concentricity & centring accuracy with 135° tip angle
5% Cobalt to make the drill harder and more heat-resistant
High performance drill for use in production on column drills - Use with powertools are not recomended
Range from diameter 1 to 13mm by 0,1
Technical specifications
Attributes
| Drilling diameter | 1.8 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Tolerance | h8 |
| Angle of helix | 33 ° |
| Tip angle | 135 ° |
| Tail diameter | 1.8 mm |
Show UNSPSC/ECL@SS
£ 1.41 excl. VAT
/ Each
£ 1.69 incl. VAT
- In stock: Next day delivery