GUHRING 00651 010.200 UNIVERSAL HSS COATED DRI 9006510102000
High Speed Drill Bit
See technical informationReferences
Gühring:651 10.200
Rubix:343A9434
Manufacturer :9006510102000
EAN:4031093201131

Product details : GUHRING 00651 010.200 UNIVERSAL HSS COATED DRI 9006510102000
Technical specifications
Attributes
| Drilling diameter | 10.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 10.2 mm |
Show UNSPSC/ECL@SS
£ 33.41 excl. VAT
/ Each
£ 40.09 incl. VAT
- Usually arrives within 14 working days
