References
Sandvik Coromant:860.1-1030-032A1-SM 1210
Rubix:319A4443
Manufacturer :7798301
EAN:7323224751156


Technical specifications
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1030-032A1-SM1210 SC DRILLS CORODRILL 7798301
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Coating | altin |
| Tolerance | h9 (drill diameter) / h6 (shank) |
| Ratio of diameter to length of drill hole | l/d=3 |
| Internal cooling | yes |
| Machining material | titanium alloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 316.00 excl. VAT
/ Each
£ 379.20 incl. VAT
- Usually arrives within 14 working days