Cylindrical hss drill bits co5% - normal series
Drilling diameter | 11.5 mm |
---|---|
Total length | 94 mm |
Length of cut | 142 mm |
Drilling diameter | 11.5 mm |
---|---|
Total length | 94 mm |
Length of cut | 142 mm |
Din standard | DIN 338 N |
Tolerance | h8 |
Angle of helix | 33 ° |
Sharpening | Cross-grinding |
Tip angle | 135 ° |
Internal cooling | No |
Tail diameter | 11.5 mm |
In stock: Next day delivery