Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 20-825-100 HSS EXTRA LENGTH DRILL 10.0MM
ROEBUCK 20-825-100 HSS EXTRA LENGTH DRILL 10.0MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
20-825-100
rubix:
026970
Technical specifications
Drilling diameter
10
mm
Total length
250
mm
Length of cut
160
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 20-825-100 HSS EXTRA LENGTH DRILL 10.0MM
Fully ground flute
Geometry
Quick helix angle, right hand spiral
Wide flutes, thick web
Technical specifications
Attributes
Drilling diameter
10
mm
Total length
250
mm
Length of cut
160
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.99
excl. VAT
/
Each
£
27.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL - HSS LONG SERIES MM 3.2 861320
TITEX A1211TIN-1.4 JOBBER DRILLS HSS/HSS-E 5058892
GUHRING 02048 001.000 MOVIC/PI DRILLS 9020480010000
TITEX A1544-11 JOBBER DRILLS HSS/HSS-E 5062065
CUTLINE DRILL HSS JOBBER TIN TIP MM 6.5 860704
DORMER A1007.0 JOBBER DRILL 7.00 MM 5966807
GUHRING 00217 006.600 STANDARD HSS DRILLS 9002170066000
GUHRING 00217 009.750 STANDARD HSS DRILLS 9002170097500
TITEX A1622-6.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5062614
TITEX A1247-8.7 JOBBER DRILLS HSS/HSS-E 5060635
TITEX A1154TFT-12.6 DRILLS TYP VA INOX 5200059
DORMER A100 HSS JOBBER DRILL 8.5MM
GUHRING 00605 011.200 TWIST DRILLS
GUHRING 00605 012.000 TWIST DRILLS
DORMER A100N17 JOBBER DRILL N17 5966937