Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-18.000A0-WJ30TA SOLID CARBIDE DRILL 7462190
TITEX DC150-05-18.000A0-WJ30TA SOLID CARBIDE DRILL 7462190
Solid carbide twist drills
References
walter titex:
DC150-05-18.000A0-WJ30TA
rubix:
2593546
manufacturer :
7462190
ean:
4031132423418
Technical specifications
Drilling diameter
18
mm
Total length
118
mm
Product details
Technical specifications
Product details : TITEX DC150-05-18.000A0-WJ30TA SOLID CARBIDE DRILL 7462190
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.7087in
Technical specifications
Attributes
Drilling diameter
18
mm
Total length
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.51
excl. VAT
/
Each
£
269.41
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0436-013A1-GMX1BM SC DRILLS CORODRILL 7781422
SANDVIK 860.1-0450-018A0-PMP1BM SC DRILLS CORODRILL 8150878
DORMER R0235.7 R023 5.70 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403017
GUHRING 05511 003.000 RATIO DRILL/COOLING SOLID CARBIDE 3.000MM
DORMER R45815.0 DRILL 15.00 MM 5980471
GUHRING 05514 004.600 RATIO DRILL SOLID CARBIDE 4.600MM
TITEX DC150-12-04.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618768
SANDVIK 860.1-0476-024A1-GMX1BM SC DRILLS CORODRILL 7781667
SANDVIK R840-0800-70-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747257
SANDVIK 860.1-1070-052A1-GMX1BM SC DRILLS CORODRILL 7781729
DOR CARB TIN CDX DRILL 8.1
SANDVIK 863.1-1112-043A1-NH10F SC DRILLS CORODRILL 6882097
SANDVIK R840-0390-30-A1A1220 SC DRILLS CORODRILL 5747989
MITSUBCARB MS0370-SLK SOLID CARBIDE DRILLS MS LINE 90012355
DORMER R4588.8 DRILL 8.80 MM 5980421