References
Mitsubishi Materials:MS0860-SSA
Rubix:276A6707




Technical specifications
| Drilling diameter | 8.6 mm |
|---|---|
| Total length | 88 mm |
| Length of cut | 25.8 mm |
Product details : MITSUBCARB MS0860-SSA SOLID CARBIDE DRILLS MS LINE 90012484
Technical specifications
Attributes
| Drilling diameter | 8.6 mm |
|---|---|
| Total length | 88 mm |
| Length of cut | 25.8 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 92.61 excl. VAT
/ Each
£ 111.13 incl. VAT
- Usually arrives within 14 working days