References
Gühring:2456 6.3
Rubix:339A1753
Manufacturer :9024560063000
EAN:4031093345347

Product details : GUHRING 02456 006.300 HSS/HSCO COATED DRILLS 9024560063000
Technical specifications
Attributes
| Drilling diameter | 6.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.3 mm |
Show UNSPSC/ECL@SS
£ 23.41 excl. VAT
/ Each
£ 28.09 incl. VAT
- Usually arrives within 14 working days
