NSK CYLIND ROLLR BEARING NU424ECM


Cylindrical roller bearing NU4

References
nsk:NU424M
rubix:104A1554
manufacturer :NU424M *5
ean:0029176405495
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter310 mm
Width72 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU424ECM


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Technical specifications


Attributes
Logistic Weight29800 g
Inner diameter120 mm
Outer diameter310 mm
Width72 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 1,635.19 excl. VAT
/ Each
£ 1,962.23 incl. VAT
  • Usually arrives within 14 working days