References
FAG:NU406-XL-M1-C3
Rubix:238A3880
Manufacturer :0190050590030
EAN:4012801179942

Product details : FAG NU406-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU. . -XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6.
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 860 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 8100 rpm |
| Basic static load, radial - C0r | 65000 N |
| Basic dynamic load, radial - Cr | 84000 N |
Show UNSPSC/ECL@SS
£ 98.56 excl. VAT
/ Each
£ 118.27 incl. VAT
- In stock: Next day delivery
