Cylindrical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x360x360 mm |
---|---|
Logistic Weight | 27547 g |
Inner diameter | 200 mm |
Outer diameter | 360 mm |
Width | 58 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ..-E-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 1600 rpm |
Limit speed | 2900 rpm |
Basic static load, radial - C0r | 1040000 N |
Basic dynamic load, radial - Cr | 750000 N |
Usually arrives within 14 working days