References
FAG:NU1064-M1-C3
Rubix:274A8109
Manufacturer :0167374820030
EAN:4012801337472

Product details : FAG NU1064-M1-C3 CYLINDRICAL ROLLER BEARING
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 45430 g |
|---|---|
| Inner diameter | 320 mm |
| Outer diameter | 480 mm |
| Width | 74 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 1300 rpm |
| Basic static load, radial - C0r | 1490000 N |
| Basic dynamic load, radial - Cr | 910000 N |
Show UNSPSC/ECL@SS
£ 3,235.29 excl. VAT
/ Each
£ 3,882.35 incl. VAT
- Delivery usually within ( 7 ) days
