FAG NUP2312-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167412770000
Cylindrical roller bearing
See technical informationReferences
FAG:NUP2312-E-XL-TVP2
Rubix:229A1797
Manufacturer :0167412770000
EAN:4012801236652

Product details : FAG NUP2312-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167412770000
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 2880 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4250 rpm |
| Basic static load, radial - C0r | 260000 N |
| Basic dynamic load, radial - Cr | 265000 N |
Show UNSPSC/ECL@SS
£ 157.07 excl. VAT
/ Each
£ 188.48 incl. VAT
- Delivery usually within ( 7 ) days
