FAG NU308-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167398090030
Cylindrical roller bearing
See technical informationReferences
FAG:NU308-E-XL-M1-C3
Rubix:229A1709
Manufacturer :0167398090030
EAN:4012801179799

Product details : FAG NU308-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167398090030
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 7100 rpm |
| Basic static load, radial - C0r | 79000 N |
| Basic dynamic load, radial - Cr | 96000 N |
Show UNSPSC/ECL@SS
£ 93.28 excl. VAT
/ Each
£ 111.94 incl. VAT
- Delivery usually within ( 7 ) days
