References
NTN:NUP310EAG1U
Rubix:394A6999
EAN:4550253017479



Product details : NTN NUP310EAG1U CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 111.22 excl. VAT
/ Each
£ 133.46 incl. VAT
- Usually arrives within 14 working days
