NTN NUP217U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP217U
See technical informationSee documentsReferences
NTN:NUP217U
Rubix:205A6937
EAN:4547359705126



Documents
Product details : NTN NUP217U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x28 mm |
|---|---|
| Logistic Weight | 2025 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 140000 N |
| Basic dynamic load, radial - Cr | 120000 N |
Show UNSPSC/ECL@SS
£ 121.96 excl. VAT
/ Each
£ 146.35 incl. VAT
- Usually arrives within 14 working days
