References
NTN:N319EG1
Rubix:205A5248
EAN:4547359945355

Product details : NTN N319EG1 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. The ISO standard ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores, and shoulder rings.
Presence of SVHC >0.1% - Substance: Lead CAS: 7439-92-1 Concentration: >0.3 and <1%
Applications
-Vibrating machines-Pumps (petrochemical)
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 596.58 excl. VAT
/ Each
£ 715.90 incl. VAT
- Usually arrives within 14 working days
