NTN - Cylindrical Roller Bearing - NJ2322EG1C3
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 240x240x80 mm |
---|---|
Logistic Weight | 18150 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ2300 |
Material | Steel |
Basic static load, radial - C0r | 880000 N |
Basic dynamic load, radial - Cr | 675000 N |
Usually arrives within 14 working days