References
FAG:H3136
Rubix:152A5645
Manufacturer :0167312040000
EAN:4012801217125

Product details : FAG ADAPTOR SLEEVE H3136
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 131x242x242 mm |
|---|---|
| Logistic Weight | 9460 g |
| Inner diameter | 160 mm |
| Male thread | m180x3 |
| Width | 131 mm |
| Outer diameter | 230 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 411.35 excl. VAT
/ Each
£ 493.62 incl. VAT
- Delivery usually within ( 7 ) days
