References
PTN:H314
Rubix:218A1727
Manufacturer :884331
EAN:3660338377587




Documents
Product details : PTN 884331 ADAPTER SLEEVE H314
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Male thread | m70×2 |
| Width | 52 mm |
| Outer diameter | 92 mm |
| Series | h300 |
| Material | steel |
| Weight | 0.67 kg |
Show UNSPSC/ECL@SS
£ 29.66 excl. VAT
/ Each
£ 35.59 incl. VAT
- Usually arrives within 14 working days
