D.B - 6-groove screwdriver sockets
Square drive adapter | 1/2 '' |
---|---|
Length | 100 mm |
Imprint size | 12 mm |
Logistic Weight | 121 g |
---|---|
Packaged dimensions (D x W x H) | 100x22x22 mm |
Package weight | 121 g |
Square drive adapter | 1/2 '' |
Length | 100 mm |
Imprint size | 12 mm |
Model | D.34B12L |
Imprint | Torx |
Finishing | Chromed |
Usually arrives within 14 working days