GEDORE 3/8 DR. 5MM INSERTED HEX BIT MPIN30L5-95


Socket wrench-screwdriver long hex-IN 30 L

References
gedore:IN 30 L 5-95
rubix:4534970
manufacturer :1394347
ean:4010886804162
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Length95 mm
Imprint size5 mm
See all Specifications

Product details : GEDORE 3/8 DR. 5MM INSERTED HEX BIT MPIN30L5-95


Screwdriver bit socket 3/8", long 5 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated

Technical specifications


Attributes
Logistic Weight48 g
Square drive adapter3/8 ''
Length95 mm
Imprint size5 mm
ModelIN 30 L 5-95
ImprintHex / Allen
FinishingChromed
Show UNSPSC/ECL@SS
£ 15.68 excl. VAT
/ Each
£ 18.82 incl. VAT
  • Usually arrives within 14 working days