Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 3
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 3
Screwdriver bit socket Expert
References
expert:
E030927
rubix:
2517551
ean:
3258950309279
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
PH3
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 3
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
PH3
Imprint
Phillips
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.18
excl. VAT
/
Each
£
5.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 6MM INHEXSOCKET1/2D IN 19 L 6-140
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T27 1/2 INCH
STAHLWILLE 5060018 3/4 INCH DRIVE X M18 INHEX SOCKET TRI-SQ
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 6MM
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T60
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T30
GEDORE 19MM IN-HEXSOCKET 1D IN 21 19
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E18
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T27
STAHLWILLE 01120003 44K INHEX SOCKET 1/4 INCH DRIVE 3MM
GEDORE IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 22MM 627-6150
STAHLWILLE 01351010 1/4 INCH DRIVE X T10 TORX SOCKET TAMPER
BRITOOL EXPERT 1/4 INCH TRX BIT SOCKET 10 PIECE SET
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T8
STAHLWILLE 05050019 3/4 DRIVE X 19MM INHEX SOCKET