Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T15
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T15
Screwdriver bit socket Expert
References
expert:
E030914
rubix:
2517536
ean:
3258950309149
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
T15
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T15
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
T15
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.41
excl. VAT
/
Each
£
5.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02100010 3/8 INCH DRIVE X T10 INT.TORX SCREWDRIVER SOCKET
WERA 060400 869/4 NUTSETTER 5.5MM/50MM
GEDORE SOCKET DRIVE IKS 30 2
ROEBUCK 01438 NUT SETTERS MAGNETIC 13 X 45MM
STAHLWILLE 23050005 IMHEX IMPACT SOCKET 1/2 INCH X 5MM
GEDORE T90 3/4DRINTORXSOCKT ITX 32 T90
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T8
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T9
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 4MM
STAHLWILLE M6 MULTISPLINE SOCKET 1/2 DRIVE SHORT 54X
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 5MM
GEDORE IN19 5/16 HEX BIT
STAHLWILLE 03050019 1/2 INCH DRIVE X 19MM INHEX SOCKET
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T8 1/4 INCH