Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T25
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T25
Screwdriver bit socket Expert
References
expert:
E031919
rubix:
2517429
ean:
3258950319193
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T25
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T25
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T25
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 380100 COMB STEPPED KEY
FACOM SOCKET D.34B7
STAHLWILLE 02100045 3/8 INCH DRIVE X T45 INT.TORX SCREWDRIVER SOCKET
GEDORE ITX 32 T100 SCREWDRIVER BIT SOCKET 3/4 TORX
GEDORE 3/16AF3/8DR INHEXSKT IN 30 3/16AF
BRITOOL EXPERT 1/4 INCH TRX BIT SOCKET 10 PIECE SET
GEDORE 17MM IN-HEXSOCKET 1D IN 21 17
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T30
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 10MM
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T15
FACOM 5MM 1/2IN DRIVE SOCKET BIT SHP.5ELA
GEDORE T50X100 INTORX 1/2DR ITX 19 L T50-100
GEDORE IN 21 27 HEX ADAPTOR 27MM X 1 SQ DRIVE
GEDORE ITX 19 B T40 SCREWDRIVER BIT SOCKET 1/2 TORX
STAHLWILLE 5060016 3/4 INCH DRIVE X M16 INHEX SOCKET TRI-SQ