References
Facom:D.34B14L
Rubix:1238086
EAN:3148516731333


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 100 mm |
| Imprint | torx profile |
Product details : FACOM SOCKET D.34B14L
D.B - 6-groove screwdriver sockets
-Special bolt screws removal.
-Standard length series.
-For grooved print screw.
-Non removable tip.
- Presentation: Bright chrome with phosphate tip.
-Special bolt screws removal.
-Standard length series.
-For grooved print screw.
-Non removable tip.
- Presentation: Bright chrome with phosphate tip.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x22x22 mm |
| Package weight | 150 g |
| Square drive adapter | 1/2 '' |
| Length | 100 mm |
| Imprint | torx profile |
| Imprint size | 14 |
| Model | d.34b14l |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 36.48 excl. VAT
/ Each
£ 43.78 incl. VAT
- Delivery usually within ( 14 ) days