GEDORE INX 19 12 SCREWDRIVER BIT SOCKET 1/2 INCH XZN M12 6159780
Socket wrench-screwdriver XZN - INX 19
See technical informationReferences
Gedore:INX 19 12
Rubix:80987950
Manufacturer :6159780
EAN:4010886615973

Product details : GEDORE INX 19 12 SCREWDRIVER BIT SOCKET 1/2 INCH XZN M12 6159780
Screwdriver bit socket 1/2" XZN M12 Acc. to DIN 2324 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated Tip as per DIN 2325 * not standardised
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 55 mm |
| Imprint | xzn |
| Imprint size | m12 |
| Model | m12 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 19.21 excl. VAT
/ Each
£ 23.05 incl. VAT
- Delivery usually within ( 8 ) days
