References
Gedore:ITX 32 T60
Rubix:200A8440
Manufacturer :6271780
EAN:4010886627174


Technical specifications
| Square drive adapter | 3/4 '' |
|---|---|
| Length | 80 mm |
| Imprint | torx profile |
Product details : ITX 32 T60 3/4
Screwdriver bit socket 3/4" TX T60 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 346 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Length | 80 mm |
| Imprint | torx profile |
| Imprint size | t60 |
| Model | t60 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 40.10 excl. VAT
/ Each
£ 48.12 incl. VAT
- Delivery usually within ( 8 ) days