Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553391 BELLOWS KIT
FESTO 553391 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-12-S10-50
rubix:
390A5610
manufacturer :
553391
ean:
4052568095796
Technical specifications
Diameter
12
mm
Minimum length
10
mm
Maximum length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553391 BELLOWS KIT
Bellows kit DADB-S1-12-S10-50 For standard cylinders to ISO 6432 Outside diameter=22 mm, Size=12, Stroke range=10 - 50 mm, Piston rod extension=23 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
28,64
g
Diameter
12
mm
Minimum length
10
mm
Maximum length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.77
excl. VAT
/
Each
£
92.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553329 BELLOWS KIT
FESTO 1489407 BELLOWS KIT
FESTO 553311 BELLOWS KIT
FESTO 1488361 BELLOWS KIT
SIMRIT CAMC V6-00619 42CR 764 CAMC V6-00619 42CR 764
SIMRIT 432192 FREUDENBERG SEAL
FESTO 553449 BELLOWS KIT
FESTO 2828830 BELLOWS KIT
FESTO 553457 BELLOWS KIT
SIMRIT 426801 FREUDENBERG SEAL
FESTO 553473 BELLOWS KIT
FESTO 553389 BELLOWS KIT
FESTO 553519 BELLOWS KIT
FESTO 1489410 BELLOWS KIT
FESTO 553275 BELLOWS KIT