Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553511 BELLOWS KIT
FESTO 553511 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-63-S301-350
rubix:
390A5666
manufacturer :
553511
ean:
4052568197377
Technical specifications
Diameter
63
mm
Minimum length
301
mm
Maximum length
350
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553511 BELLOWS KIT
Bellows kit DADB-S1-63-S301-350 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=63, Stroke range=301 - 350 mm, Piston rod extension=99 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
253,33
g
Diameter
63
mm
Minimum length
301
mm
Maximum length
350
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
179.07
excl. VAT
/
Each
£
214.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553343 BELLOWS KIT
FESTO 553281 BELLOWS KIT
FESTO 553293 BELLOWS KIT
FESTO 553311 BELLOWS KIT
FESTO 553353 BELLOWS KIT DADB-V6-80-S51-125
FESTO 553459 BELLOWS KIT
FESTO 553273 BELLOWS KIT
SIMRIT 434024 FREUDENBERG SEAL
FESTO 2828831 BELLOWS KIT
FESTO 553423 BELLOWS KIT DADB-S1-25-S51-100
FESTO 553427 BELLOWS KIT
FESTO 553375 BELLOWS KIT
FESTO 553465 BELLOWS KIT
FESTO 553493 BELLOWS KIT
FESTO 553483 BELLOWS KIT