Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553403 BELLOWS KIT
FESTO 553403 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-16-S101-150
rubix:
390A5612
manufacturer :
553403
ean:
4052568095840
Technical specifications
Diameter
16
mm
Minimum length
101
mm
Maximum length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553403 BELLOWS KIT
Bellows kit DADB-S1-16-S101-150 For standard cylinders to ISO 6432 Outside diameter=22 mm, Size=16, Stroke range=101 - 150 mm, Piston rod extension=48 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
35,74
g
Diameter
16
mm
Minimum length
101
mm
Maximum length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.35
excl. VAT
/
Each
£
122.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553317 BELLOWS KIT DADB-V6-50-S176-250
FESTO 553485 BELLOWS KIT
SIMRIT 438569 FREUDENBERG SEAL
FESTO 553437 BELLOWS KIT
FESTO 553395 BELLOWS KIT
FESTO 2828841 BELLOWS KIT
FESTO 1488361 BELLOWS KIT
SIMRIT 438541 FREUDENBERG SEAL
FESTO 2828833 BELLOWS KIT
FESTO 2828835 BELLOWS KIT
FESTO 553399 BELLOWS KIT
FESTO 553335 BELLOWS KIT
FESTO 553479 BELLOWS KIT
FESTO 553363 BELLOWS KIT
FESTO 553283 BELLOWS KIT