Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 2828835 BELLOWS KIT
FESTO 2828835 BELLOWS KIT
Gaiters Festo
References
festo:
EADB-V2-40-S101-200
rubix:
390A9151
manufacturer :
2828835
ean:
4052568266882
Technical specifications
Diameter
40
mm
Minimum length
101
mm
Maximum length
200
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2828835 BELLOWS KIT
bellows kit EADB-V2-40-S101-200 Outside diameter=57 mm, Size=40, Stroke range=101 - 200 mm, Piston rod extension=79 mm, Design=Round
Technical specifications
Attributes
Diameter
40
mm
Minimum length
101
mm
Maximum length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
163.70
excl. VAT
/
Each
£
196.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553273 BELLOWS KIT
FESTO 553497 BELLOWS KIT
SIMRIT 435 FREUDENBERG SEAL
FESTO 2828833 BELLOWS KIT
FESTO 553307 BELLOWS KIT
FESTO 553283 BELLOWS KIT
FESTO 553279 BELLOWS KIT
FESTO 553513 BELLOWS KIT
FESTO 553271 BELLOWS KIT
SIMRIT V6-00722 MFB CR 42 764 BELLOWS
FESTO 553331 BELLOWS KIT DADB-V6-63-S10-50
FESTO 553313 BELLOWS KIT DADB-V6-50-S51-125
FESTO 553417 BELLOWS KIT
FESTO 553511 BELLOWS KIT
FESTO 553409 BELLOWS KIT