Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553431 BELLOWS KIT
FESTO 553431 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-25-S251-300
rubix:
390A5627
manufacturer :
553431
ean:
4052568197018
Technical specifications
Diameter
25
mm
Minimum length
251
mm
Maximum length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553431 BELLOWS KIT
Bellows kit DADB-S1-25-S251-300 For standard cylinders to ISO 6432 Outside diameter=29 mm, Size=25, Stroke range=251 - 300 mm, Piston rod extension=86 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
81
g
Diameter
25
mm
Minimum length
251
mm
Maximum length
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.63
excl. VAT
/
Each
£
186.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553303 BELLOWS KIT
FESTO 2828837 BELLOWS KIT
FESTO 1488361 BELLOWS KIT
SIMRIT 432424 FREUDENBERG SEAL
FESTO 553405 BELLOWS KIT
FESTO 553443 BELLOWS KIT
FESTO 553467 BELLOWS KIT
FESTO 553487 BELLOWS KIT
FESTO 553497 BELLOWS KIT
FESTO 553517 BELLOWS KIT DADB-S1-63-S426-475
FESTO 2828838 BELLOWS KIT
FESTO 553435 BELLOWS KIT
SIMRIT 440343 FREUDENBERG SEAL
FESTO 553479 BELLOWS KIT
FESTO 553281 BELLOWS KIT