FACOM S.360DBOX1 1/2 IN. SOCKET SET 21 PIECES DBOX TWIST HANDLE RATCHE
DBOX SET OF 1/2" 6-POINT METRIC-SIZE SOCKETS
See technical informationReferences
Facom:S.360DBOX1
Rubix:270A2335
EAN:3148519243420
Product details : FACOM S.360DBOX1 1/2 IN. SOCKET SET 21 PIECES DBOX TWIST HANDLE RATCHE
Includes:
- Ratchet(s) 1/2":
- - 1/2" fast ratchet with rotating handle - S.360
- 1/2" socket(s):
- - S.H - 1/2" 6-point metric-size socket - 08 mm
- - S.H - 1/2" 6-point metric-size socket - 10 mm
- - S.H - 1/2" 6-point metric-size socket - 11 mm
- - S.H - 1/2" 6-point metric-size socket - 12 mm
- - S.H - 1/2" 6-point metric-size socket - 13 mm
- - S.H - 1/2" 6-point metric-size socket - 14 mm
- - S.H - 1/2" 6-point metric-size socket - 15 mm
- - S.H - 1/2" 6-point metric-size socket - 16 mm
- - S.H - 1/2" 6-point metric-size socket - 17 mm
- - S.H - 1/2" 6-point metric-size socket - 18 mm
- - S.H - 1/2" 6-point metric-size socket - 19 mm
- - S.H - 1/2" 6-point metric-size socket - 21 mm
- - S.H - 1/2" 6-point metric-size socket - 22 mm
- - S.H - 1/2" 6-point metric-size socket - 24 mm
- - S.H - 1/2" 6-point metric-size socket - 27 mm
- - S.H - 1/2" 6-point metric-size socket - 30 mm
- - S.H - 1/2" 6-point metric-size socket - 32 mm
- 1/2" accessories:
- - 1/2" universal cardan - S.240A
- - S - 1/2" extension - L 130 mm
- - S - 1/2" extension - L 250 mm
Packaging: - - Bimaterial box S(L).DBOX1(12) - BV.S1NANO
Technical specifications
Attributes
| Number of elements | 21 |
|---|---|
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 316.25 excl. VAT
/ Each
£ 379.50 incl. VAT
- Delivery usually within ( 14 ) days


